Right Hand Window Operator, 4-1/16" L
Mfr # TH 23077
Zoro # G0593089
Key Features
- Finish Tan
- Material Die Cast
- Length (In.) 10-3/4 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 4-29/64
Product Information
- Brand True Hardware
- MFR # TH 23077
- Zoro # G0593089
- UPC # 49793230775
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 10-3/4 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 4-29/64 |
Width (In.) | 4-3/4 |
Details
Finish | Tan |
Material | Die Cast |
Strike (In.) | 2-7/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Hardware | Included |
Includes | Mounting Hardware |
Color | Gray |
Item | Right Hand Window Operator |
Description
Repair broken windows with this Entrygard Dual Arm Right-Hand Casement Window Operator with Stud Bracket replacement part. The patented dual arm action offers almost effortless operation. This casement window operator is for right hand windows only. Installation is quick and easy, and all fasteners are included. A better opening window is well within reach! Casement window operator components include: high pressure diecast zinc operator base; steel arms and stud bracket; hardened steel worm drive and gears; all raw metal parts are protected with the corrosive resistant E-GardTM coating process; pate. Made of zinc diecast with a steel arm and corrosive resistant finish, this window replacement part resists rust and corrosion and is made to last.
- •REPLACEMENT PART – Repair broken windows with this Entrygard Dual Arm Right-Hand Casement Window Operator with Stud Bracket replacement part. The patented dual arm action offers almost effortless operation.
- •FEATURES – Casement window operator components include: high pressure diecast zinc operator base; steel arms and stud bracket; hardened steel worm drive and gears; all raw metal parts are protected with the corrosive resistant E-Gard coating process; pate.
- •RIGHT HAND – This casement window operator is for right hand windows only.
- •DURABLE – Made of zinc diecast with a steel arm and corrosive resistant finish, this window replacement part resists rust and corrosion and is made to last. All the necessary fasteners are included for installation.
- •NOTE - Please refer to the line art for dimensions and compare with your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK25 (1CUZ3)
- BRASS ACCENTS SINGLE CYLINDER DEADBOLT, 2" ANTIQUE BRA (D09-D0050-609)
- STANLEY HD Bifold Track and Hardware Set, for 48 Inch Opening (BFC125N-02-48 2 DR BIFOLD SET AL/ STL)
- PRIME-LINE 0.25 in. x 250 ft. Roll Black Spline 1 Roll (P 7604)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- STRYBUC Encore Tango Fold Handle/Cover (37-215-87)
- True Hardware Window Operators & Covers