Shop All Window Operators & Covers
True Hardware
Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack)
Mfr # TH 23090
Zoro # G0593901
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 5 in.
- Height (In.) 14 1/4 in
- Base Size (In.) 5-1/2
Product Information
- Brand True Hardware
- MFR # TH 23090
- Zoro # G0593901
- UPC # 49793230904
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 5 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 5-1/2 |
Width (In.) | 4-3/4 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 2-3/4 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Color | Brown |
Hardware | Included |
Item | Right Hand Window Operator |
Includes | Mounting Hardware |
Description
This is a right-handed Dyad casement operator with a bronze finish. The actuating arm is jointed with a clip on the end that catches onto the stud bracket that fits onto the sash. Hardened steel arms, worm drive and gears are protected with a corrosive resistant finish. The mounting holes are a blind tap meaning that the screws thread through the window frame and into the back of the operator housing.
- •Used by Truth hardware
- •Right handed from the outside looking in
- •Mounting holes are 5 inch on center
- •Diecast construction with a bronze finish
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- MASTER LOCK Pdlck Stl Kd Al Vrtclr 1-1/2In (141DLF)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 10.5 lb. (4EVR4)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811000S (C06000811000S)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- STRYBUC Weep Hole Cover Assembly (900-19413W)
- True Hardware Window Operators & Covers