Shop All Window Operators & Covers
True Hardware
Casement Operator Track for Truth Dual and Single Operators (Single Pack)
Mfr # TH 22397
Zoro # G0593682
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Material Die Cast
- Length (In.) 11 3/8 in
- Height (In.) 14 1/4 in
- Base Size (In.) 14-13/64
Product Information
- Brand True Hardware
- MFR # TH 22397
- Zoro # G0593682
- UPC # 49793223975
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 11 3/8 in |
Height (In.) | 14 1/4 in |
Base Size (In.) | 14-13/64 |
Width (In.) | 5-9/64 |
Details
Finish | Steel |
Material | Die Cast |
Type | Casement Window |
Item | Casement Window Operator |
Hardware | Included |
Includes | Mounting Hardware |
Color | Gray |
Description
Casement Window Operator, Casement Window, Die Cast, Steel, Length (In.) 11 3/8 in, Height (In.) 14 1/4 in, Width (In.) 5-9/64, Base Size (In.) 14-13/64, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1mm Wide 7.5mm ID, PK50 (ZUSAH1X7.5)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38871.006.0087)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount (HBFSX-1)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- STRYBUC Dual Arm Casement Operator (36-185)
- True Hardware Window Operators & Covers