Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack)
Mfr # TH 24199
Zoro # G0599197
Key Features
- Finish White
- Material Die Cast
- Length (In.) 13-1/2 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 4-39/64
Product Information
- Brand True Hardware
- MFR # TH 24199
- Zoro # G0599197
- UPC # 49793241993
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/2 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 4-39/64 |
Width (In.) | 4-57/64 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Item | Right Hand Window Operator |
Color | White |
Hardware | Included |
Includes | Mounting Hardware |
Description
This Ellipse single arm casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inch in diameter), and a case-hardened worm gear mechanism that comes in a corrosion-resistant coating. It features a contoured-edge housing and an operator crank handle that come finished in a white colored baked-on enamel finish. This casement operator is right-handed, determined when viewing the window from the outside looking inch Operator is a surface-mounted crank-out design for casement windows and mounts with six fasteners. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator. This operator provides a full 90-degree opening and disconnects easily from the sash.
- •Used to replace worn or missing ellipse casement operators (right hand)
- •13-1/2 inch arm
- •White colored finish
- •Diecast housing with steel link arms
- •The handing for this Truth casement operator is determined by viewing the operator from the OUTSIDE LOOKING IN
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 106, 3/16, 0.38, PK50 (U38801.009.0018)
- RANDALL VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS (3 FT P-12-BR)
- BLUM 0mm Screw-on Cam Adjustable In Line Baseplate for Cliptop Hinges (175H3100)
- DON-JO 1-3/4" x 4-1/2" Door Hinge Filler Plate (HF45DU)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- STRYBUC CENTER MOUNT 3/8 HEX OPERATOR (802P)
- True Hardware Window Operators & Covers