Shop All Barware and Beverage Service
True Fabrications
True Fabrication 2099 bulk 16 oz Pint Beer Glass
Mfr # 2099 bulk
Zoro # G503999945
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand True Fabrications
- MFR # 2099 bulk
- Zoro # G503999945
- UPC # 876718020995
- Country of Origin United States
- Category Barware and Beverage Service
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Perfect container for any drink
- Made of glass
- Hand wash recommended
- Easy to stack
- Great for a wide variety of beers
- Material: Glass
- Style: Contemporary
- Capacity: 16 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cfs8112-S Quick Chng Kb/1536 (Cfs8112-S) (5581708)
- VULCAN HART Door Handle 15" (358727-00001)
- KNG 2XL Denim Chef Coat (2938DBL2XL)
- VULCAN HART H/D Thermocouple (00-412788-00024)
- TRUE FABRICATIONS Drip Free Pour Spouts (2982)
- ALLPOINTS Carafe, S/S , 64 Oz, Decaf, Btl (2801568)
- NUSTEEL Nusteel TG-590AC-2 1.5 qt. Pineapple Antique Copper Canister (TG-590AC-2)
- WHITECAP TEAK Bar Rack (62550)
- FANMATS FanMats Drink Mat, , NFL - Cleveland Browns, 3-1/4" x 24" x 1" (13982)
- NUSTEEL Nusteel TG-916AC-2 2 qt. Etched Antique Copper Canister (TG-916AC-2)
- RABBIT Aerating Pourer, Plastic, Stainless Steel Black (W6112)
- True Fabrications Barware and Beverage Service