Shop All Folding & Pocket Knives
True Brands
Swift Edge Replaceable Blade Hunt Processor Kit
Mfr # TRU-FXK-1001
Zoro # G609431431
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 4
- Blade Type Gut Hook, Fillet, Saw, Butcher
- Blade Length 4", 6", 8"
- Blade Finish Blade Finish: Titanium Nitride Coated
- Includes four easily replaceable blades (4” Gut Hook, 6” Fillet, 8” Saw, & 8” Butcher), a molded sheath with an integrated clip and sharpening rod, and a durable Nylon storage wrap for convenient carry
Product Information
- Brand True Brands
- MFR # TRU-FXK-1001
- Zoro # G609431431
- UPC # 645397001676
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4", 6", 8" |
Details
Item | Hunting Knife Kit |
Number of Blades | 4 |
Blade Type | Gut Hook, Fillet, Saw, Butcher |
Blade Finish | Blade Finish: Titanium Nitride Coated |
Includes | four easily replaceable blades (4” Gut Hook, 6” Fillet, 8” Saw, & 8” Butcher), a molded sheath with an integrated clip and sharpening rod, and a durable Nylon storage wrap for convenient carry |
Handle Material | Thermoplastic Rubber |
Handle Color | Blue |
Description
The Hunt Processing Kit features our patented SWIFT EDGE Two-Step Blade Replacement System, a rugged TPR handle, four easily replaceable blades 4 Gut Hook, 6 Fillet, 8 Saw, & 8 Butcher, a molded sheath with an integrated clip and sharpening rod, and a durable Nylon storage wrap for convenient carry.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- DRILL AMERICA .6255 HSS Straight Shank Chucking Reamer (DWRR.6255)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder (48-32-4305)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/4-E (C73016)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- TRUE BRANDS Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle (TRU-FMK-1009)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- TRUE BRANDS Ball Bearing Flipper Knife with 3 Drop Point Blade (TRU-FMK-0006)
- CAT 8 Inch Folding Knife with Seat Belt Cutter and Glass Break (980012)
- KERSHAW Barricade Rescue Knife, 8650 (KER8650)
- True Brands Knives, Cutters & Snips