Shop All Firestarters and Lighters
True Brands
Flameless, Fuel-Free Rechargeable Plasma Lighter
Mfr # TRU-ACC-1001
Zoro # G209431442
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Micro USB to USB Charging Cable, Detachable Lanyard
- Voltage 3.7V
- Length 3.54 in
- Width 0.78 in
Product Information
- Brand True Brands
- MFR # TRU-ACC-1001
- Zoro # G209431442
- UPC # 645397003977
- Country of Origin China
- Category Firestarters and Lighters
Dimensions
Length | 3.54 in |
Width | 0.78 in |
Height | 6.06 in |
Details
Color | Black |
Includes | Micro USB to USB Charging Cable, Detachable Lanyard |
Voltage | 3.7V |
Battery Capacity | 220 mAh |
Battery Type | Lithium Polymer |
Item | Plasma Lighter |
Description
The TRUE Plasma Lighter XR's next generation technology is flameless, fuel-free, rechargeable, lightweight, and easy to use. The unique, extendible, and flexible neck makes it safer to use for a variety of lighting tasks. The XR relies on plasma arc technology that is windproof up to 80 MPH and the rugged design is IPX6 rated for water-resistance and it even floats so it can handle whatever mother nature throws at you. The reinforced ABS body and rubberized exterior is rugged and impact resistant, so it is built to last. The XR relies on a lithium polymer battery that is USB-C rechargeable and can fully charge in as little as 1.5 hours.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 375A Select Granule (8oz) (59014058)
- LIPPERT TUSON HIGH SPEED ACTUATOR MOTOR (125802)
- ROAD CREW Ice Melt Blend Fast Acting Pellets, 50 Lb. Bag (66700022)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- ZIPPO Classic Brushed Solid Brass Pocket Lighter (204)
- ZIPPO Logo Mountain Outdoor Logo Navy Matte Pocket Lighter (48639)
- ZIPPO Street Chrome with American Flag Design Windproof Pocket Lighter (29722-000003)
- DAGAN Fatwood Firestarter in a Box, Natural (DA87321)
- ZIPPO Slim Mercury Glass Pocket Lighter (49265)
- ZIPPO OD Green Tactical Pouch and Black Crackle Lighter Gift Set (49400)
- ZIPPO Flat Grey Pocket Lighter (49452)
- True Brands Firestarters and Lighters