Shop All Gate Hinges
Truclose
Adjustable Spring Hinge, Full Surface, PR
Mfr # TCHD1AS3BT
Zoro # G5037471
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Matte
- Holes With
- Holes per Leaf 2
- Door Leaf Width 1 3/8 in
- Corners Square
Product Information
- Brand Truclose
- MFR # TCHD1AS3BT
- Zoro # G5037471
- UPC # 736494009556
- Country of Origin Australia
- Category Gate Hinges
Dimensions
Door Leaf Width | 1 3/8 in |
Frame Leaf Height | 4 3/4 in |
Frame Leaf Width | 1 3/8 in |
Overall Knuckle Height | 1 7/16 in |
Door Leaf Height | 4 3/4 in |
Details
Item | Spring Hinge |
Finish | Black Matte |
Holes | With |
Holes per Leaf | 2 |
Corners | Square |
Range of Motion | 180 Degrees |
Frame Leaf Thickness | 0.39 in |
Door Leaf Thickness | 0.39 in |
Hardware | Included |
Mounting | Full Surface |
Orientation | Non Handed |
Load Capacity | 154 lb Self-Closing/990 lb Gate Load |
Ligature Resistant | No |
Material | Plastic |
Description
Spring Hinge, Plastic Material, Black Matte Finish, 154 lb Self-Closing/990 lb Gate Load Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 3/4 in Door Leaf Height, 4 3/4 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 3/8 in Frame Leaf Width, 0.39 in Door Leaf Thickness, 0.39 in Frame Leaf Thickness, Square Corners, Included Hardware, Full Surface Mounting, 1 7/16 in Overall Knuckle Height, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 100-519 For Toro 108-3833 (100-519)
- MTD Harness-Main (925-06037)
- NATIONAL HARDWARE GATE HINGE AUTO CLOSE (N342-592)
- COMMERCIAL CHEF Indoor Infrared Grill (CHG16MB)
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA4)
- TRUCLOSE Adjustable Spring Hinge, Full Surface, PR (TCHD2S3BT)
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA3S3BT)
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA1S3BT)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 P STL)
- NATIONAL HARDWARE Gate Hinge Auto Close (N342-774)
- NATIONAL HARDWARE 342592 V279 3-1/2 Hy Gt Hge Bl N342-592 (7170152)
- Truclose Gate Hinges