Shop All Mops
Truclean
Sponge Mop, Blue/White, Polyurethane
Mfr # 22-34F
Zoro # G1929608
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue / White
- Mop Head Material Polyurethane
- Handle Material No Handle
- Mop Type Sponge Mop
- Depth 5 in
Product Information
Dimensions
Depth | 5 in |
Mop Head Width | 16 in |
Overall Width | 16 in |
Details
Mop Head Color | Blue / White |
Mop Head Material | Polyurethane |
Handle Material | No Handle |
Mop Type | Sponge Mop |
Item | Sponge Mop |
Description
Sponge Mop with Fused Cover, Product Type Sponge Mop, Mop Head Material Polyurethane, Mop Head Width 16 in, Mop Head Depth 5 in, Mop Head Color Blue/White, Frame Depth 5 in, Frame Width 16 in, Features Ultra-Low Particle Generation and Extractables with Excellent Surface Coherence, For Controlled Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8 (KCC 36734CT)
- SAFCO 7.50 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9902SS)
- OSI 12 Oz Quad Foam Solvent Based Foam And Applicator Cleaner (2049536)
- SCOTT Towels, Mulitfold, (KCC01804)
- SWIFFER Sweeper Mop, Green/Gray, Polyvinyl Alcohol, PK3 (09060)
- GOLDEN STAR 3-1/2 in Mop Frame, Microfiber, PK3, FMM36N-3PK (FMM36N-3PK)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML4)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- GOLDEN STAR Medium Tube Wet Mop, Green, PK3, AWM94MG-3PK (AWM94MG-3PK)
- SP RICHARDS Genuine Joe Wet Mop, 4-Ply, 15/16"x60" Wood Handle, 24 oz., Natural Cotton, GJO54201 (GJO54201)
- SWIFFER SWhteper, Swiffer, PK3 (09060CT)
- Truclean Floor Mops, Buckets & Wringers