Shop All Tire Inflation Kits
Truckspec
Tire Gauge, 11 to 150 psi Pressure Range
Mfr # JL-5018N
Zoro # G7396140
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Hang Ring
- Material Steel
- Length 12 in
- Rim Hole Size 0.453/0.625 in
Product Information
- Brand Truckspec
- MFR # JL-5018N
- Zoro # G7396140
- UPC # 045464501823
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 12 in |
Rim Hole Size | 0.453/0.625 in |
Size | 12 in |
Maximum Rim Hole Size | 5/8 in |
Overall Length | 12 in |
Details
Used For | Tires |
Includes | Hang Ring |
Material | Steel |
Max. Air Pressure | 150 psi |
Item | Dual Foot Tire Gauge |
Color | Silver |
Pressure Range | 11 to 150 psi |
Features | Pro-Grade Heavy-Duty Construction |
Product Type | Tire Pressure Gauge |
Maximum Operating Air Pressure | 150 psi |
Minimum Operating Air Pressure | 10 psi |
Tire Pressure Calibration Increments | 2 psi |
Description
Dual Foot Tire Gauge, Product Type Tire Pressure Gauge, Material Steel, Overall Length 12 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Hang Ring, Color Silver, Features Pro-Grade Heavy-Duty Construction, Maximum Rim Hole Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- WIX FILTERS Air Filter, WA10713 (WA10713)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3515)
- WIX FILTERS Cabin Air Filter, 24783 (24783)
- TRUCKSPEC Tire Gauge, 12 to 150 psi Pressure Range (JL-5018VP)
- TRUCKSPEC Tire Gauge, 10 to 150 psi Pressure Range (JL-5018)
- TRUCKSPEC Tire Gauge, 10 to 160 psi Pressure Range (JL-5008B3)
- MILTON INDUSTRIES TIRE GAGE 10-70PSI W/DEPTH GAUGE (MIS-920)
- HALTEC Male Nipple, 1/2" (N-1452)
- ESCO/EQUIPMENT SUPPLY CO Tire Inflation Cage, Portable (90408)
- BULLDOG WINCH Inflator, Pistol Grip with 0-150psi Analog Gauge (42065)
- Truckspec Tire Inflation Kits