Shop All AC Refrigeration Parts
Truaire
Truaire C170 16X16 16 in. x16 in. Return Aire Grille
Mfr # 4302303
Zoro # G703923689
original price:
$32.55
6% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Truaire
- MFR # 4302303
- Zoro # G703923689
- UPC # 803492201753
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Assembled Width: 16 in.
- Color Finish: White
- Material: Steel
- Product Type: Return Air Grille
- Assembled Height: 16 in.
- Paintable: No
- Magnetic: No
- Adjustable: No
- Air Deflection: 1-Way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A992)
- TRUE BLUE AIR FILTER FIBERGLASS 16X20X1in. (116201)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 24 ga GA, 60" L (GR60SPBGP10GA24)
- TRUAIRE Truaire C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (4354445)
- TRUAIRE Truaire C17024X12 290 Fixed Bar Return Air Filter Grille 24 x 12 in. (4021952)
- TRUAIRE Truaire C102M12X08 2 x 08 in. 2 Way Supply Sidewall or Ceiling Register Grille White (4021978)
- TRUAIRE Truaire C150MWT02X10 2 x 10 in. Floor Supply Grille Register White (4163978)
- TRUAIRE Truaire C168-OUF04X12 Floor Register Unfinished oak - 12 x 4 in. (4353801)
- YORK Switch, 260 deg. F, Manual, SPST, Roll-Out (S1-025-27747-012)
- GOODMAN B1789868 Flow Check Piston Kit (B1789868)
- Truaire AC Refrigeration Parts