Shop All AC Refrigeration Parts
Truaire
Truaire C168-OUF04X12 Floor Register Unfinished oak - 12 x 4 in.
Mfr # 4353801
Zoro # G003924072
original price:
$57.91
20% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Truaire
- MFR # 4353801
- Zoro # G003924072
- UPC # 803492202057
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Size: 12" x 4"
- Unfinished oak
- Solid oak
- 2 way air deflection
- Rustproof
- Adjustable damper box
- Ready for stain
- Listed size is duct size unit fits
- Dimension: 13.5" H x 5.5" W x 2.4" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Fan Assembly, Replacement, For 454G48 (PARFANJ230F0)
- DECOR GRATES Floor Register, 5.5 X 15.5, Bright Brass, Brass (SPH414)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF3-2HTK9-3X275)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR65A3000/U)
- TRUAIRE Truaire C102M12X08 2 x 08 in. 2 Way Supply Sidewall or Ceiling Register Grille White (4021978)
- TRUAIRE Truaire C17024X12 290 Fixed Bar Return Air Filter Grille 24 x 12 in. (4021952)
- TRUAIRE Truaire C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (4354445)
- TRUAIRE Truaire C150MWT02X10 2 x 10 in. Floor Supply Grille Register White (4163978)
- TRUAIRE Truaire C170 16X16 16 in. x16 in. Return Aire Grille (4302303)
- LIEBERT Motor, 1/5 HP, 208-230V, 1075 rpm (1D21122P1)
- DIAL MFG Dial Mfg 6643 .75 In. Pillow Block Bearing (4334538)
- Truaire AC Refrigeration Parts