Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 14, Navy
Mfr # 1192
Zoro # G1839597
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 14
- Inseam 30 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1192
- Zoro # G1839597
- UPC # 690104441788
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32 in to 33 in |
Details
Item | Women's Classic Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Number of Outside Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Fit Slider Waistband |
Pockets | 6 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 14, Navy, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 6, PR, Cut 5 (STAGPNVPI6)
- GLOWEAR BY ERGODYNE 3XL Men's Polo Shirt, Lime (8295)
- MCR SAFETY Chemical/Impact Resistant Gloves, 2XL, PR (N2659HVLXXL)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- Tru-Spec Workwear