Shop All Work Jackets & Coats
Tru-Spec
Valiant Softshell Jacket, 2XL, Navy
Mfr # 2449
Zoro # G6320717
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 100% Polyester
- Fits Chest Size 50 in to 52 in
- Length 31 1/2 in
- Sleeve Length 37-1/2 in
Product Information
- Brand Tru-Spec
- MFR # 2449
- Zoro # G6320717
- UPC # 690104346984
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 31 1/2 in |
Sleeve Length | 37-1/2 in |
Neck Size | 17-1/2 in |
Details
Color | Navy |
Item | Valiant Softshell Jacket |
Material | 100% Polyester |
Garment Style | Softshell Jacket |
Fabric Weight | 11.4 oz |
Number of Pockets | 6 |
Binding | Waterproof Zipper |
Type | DWR Finish, Without Sleeve Loop |
For Use With | Jacket Systems |
Description
Valiant Softshell Jacket, Material 100 Percent Polyester, Fits Chest Size 30 In. to 32 In., Length 26-1/2 In., Sleeve Length 32-1/2 In., Garment Style Softshell Jacket, Fabric Weight 11.4 oz., Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 15 In., Pockets 6, Type DWR Finish, Without Sleeve Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Climber Pads (8220)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-S)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105654)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- Tru-Spec Work Jackets & Coats