Shop All Work Pants and Shorts
Tru-Spec
Trouser, R/2XL, Woodland Digital
Mfr # 2031
Zoro # G6254068
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Nylon
- Inseam 32 in
- Fits Waist Size 44 in to 46 in
- Pockets 2
- Closure Type Zipper Fly with Snap Button
Product Information
- Brand Tru-Spec
- MFR # 2031
- Zoro # G6254068
- UPC # 690104406343
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | R/2XL |
Fits Waist Size | 44 in to 46 in |
Details
Item | ECWCS Pants |
Color | Woodland Digital |
Material | 100% Nylon |
Inseam | 32 in |
Pockets | 2 |
Closure Type | Zipper Fly with Snap Button |
Garment Style | Pants |
Includes | (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments |
Number of Outside Pockets | 2 |
Includes Hammer Loop | No |
Description
Trouser, Size R/2XL, Woodland Digital, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (6015M)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR (23-0513B/11XXL)
- 3M DBI-SALA Concrete D-ring Anchor, 5 Extra Bolts (2104561)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- SWEDEPRO Chainsaw Pants, Blue, Size 34 to 36x33 In (151034)
- Tru-Spec Workwear and Protective Clothing