Shop All Work Pants and Shorts
Tru-Spec
Trouser, R/2XL, Coyote, Waist 44" to 46"
Mfr # 2069
Zoro # G6304267
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 100% Nylon
- Inseam 32 in
- Fits Waist Size 44 in to 46 in
- Garment Style Pants
Product Information
- Brand Tru-Spec
- MFR # 2069
- Zoro # G6304267
- UPC # 690104404233
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | R/2XL |
Fits Waist Size | 44 in to 46 in |
Details
Item | ECWCS Pants |
Color | Coyote |
Material | 100% Nylon |
Inseam | 32 in |
Garment Style | Pants |
Includes | (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments |
Number of Outside Pockets | 2 |
Closure Type | Zipper Fly with Snap Button |
Pockets | 2 |
Includes Hammer Loop | Yes |
Description
Trouser, Size R/2XL, Coyote, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Indicating Light (GOB3-G23C N34)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, L, 1 PR (IMPC5-88-010)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- NEVS Dissolvable DaySpot Spanish Set -Monday thru Sunday 3" circle Assorted (DDOT-SETS3W)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- FOCO Neck Gaiter Minn Vikings (194751392443)
- Tru-Spec Workwear