Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 50", OD Green
Mfr # 4267
Zoro # G1849333
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 49 in to 51 in
Product Information
- Brand Tru-Spec
- MFR # 4267
- Zoro # G1849333
- UPC # 690104270951
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 49 in to 51 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Number of Outside Pockets | 10 |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 50 In., Fits Waist Size 49-51, Inseam 9, Color OD Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- DUNLOP Knee Boots, Size 8, 16" H, Black, Plain, PR (8968000)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- Tru-Spec Workwear