Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 60" Sz, Waist 59" to 61"
Mfr # 4231
Zoro # G4424959
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 59 in to 61 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424959
- UPC # 690104365244
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 60 in |
Fits Waist Size | 59 in to 61 in |
Details
Color | Black |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 60 In., Fits Waist Size 59 In. to 61 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Classic Flame Resistant Full Face Tube Liner Navy, LK910FR-01 (LK910FR-01)
- HONEYWELL NORTH P100 Disposable Respirator w/ Valve, XL, White (14110441)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1134-EG_12x18 (T1-1134-EG_12x18)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- CARHARTT Pants, Blue, Cotton, 38 x 36 In. (FRB100-DNM 38 36)
- Tru-Spec Flame Resistant & Arc Flash Pants