Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 44" Sz, Waist 43" to 45"
Mfr # 4231
Zoro # G4424852
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 44 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 43 in to 45 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424852
- UPC # 690104365169
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 44 in |
Fits Waist Size | 43 in to 45 in |
Details
Color | Black |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 44 In., Fits Waist Size 43 In. to 45 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Freeze Protected Shower and Eyewash (8300FP)
- TIMBERLAND PRO Wellington Boot, M, 10, Brown, PR (TB0A1XFX214)
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-3832)
- Tru-Spec Workwear and Protective Clothing