Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 38" Sz, Waist 37" to 39"
Mfr # 4233
Zoro # G4425449
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 37 in to 39 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 4233
- Zoro # G4425449
- UPC # 690104365541
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38 in |
Fits Waist Size | 37 in to 39 in |
Details
Color | Khaki |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 38 In., Fits Waist Size 37 In. to 39 In., Inseam 9 In., Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 100)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-10W)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026003)
- Tru-Spec Arc Flash and Flame Resistant Clothing