Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 36" Sz, Waist 35" to 37"
Mfr # 4269
Zoro # G4420451
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 35 in to 37 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 4269
- Zoro # G4420451
- UPC # 690104271163
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Color | Coyote |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 10 |
Description
Tactical Shorts, Size 36 In., Fits Waist Size 35 In. to 37 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 10, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- ERB SAFETY Overlander Safety Glasses, Glossy Blk Frame, Blue Silver Mirror Lenses (15592)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- LABELMASTER Hazard Class 9 Lithium Battery, PK100 (HMLB9C)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- Tru-Spec Arc Flash and Flame Resistant Clothing