Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 36" Sz, Waist 35" to 37"
Mfr # 4231
Zoro # G4424913
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 35 in to 37 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424913
- UPC # 690104365121
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Color | Black |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 36 In., Fits Waist Size 35 In. to 37 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Alarm Sign (VS3R)
- HONEYWELL MILLER Horizontal Lifeline Kit, Permanent, Series: Xenon, Specifications: 60 ft System, 310 lb Capacity, 2 (X00060)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- DELTANA Residential Letter R Satin Nickel 4" (RL4R-15)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- Tru-Spec Arc Flash and Flame Resistant Clothing