Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 34" Sz, Waist 33" to 35"
Mfr # 4231
Zoro # G4424837
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 33 in to 35 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424837
- UPC # 690104365114
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Color | Black |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 34 In., Fits Waist Size 33 In. to 35 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 11W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Blue, Fits Hat Size One Size Fits Most (8960)
- MICHELIN Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- Tru-Spec Arc Flash and Flame Resistant Clothing