Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 32" Sz, Waist 31" to 33"
Mfr # 4232
Zoro # G4425202
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 31 in to 33 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 4232
- Zoro # G4425202
- UPC # 690104365329
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Tactical Shorts |
Color | Navy |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 32 In., Fits Waist Size 31 In. to 33 In., Inseam 9 In., Color Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- SIGNMISSION OSHA CAUTION RADIATION Sign, X-Ray Equipment, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CR-P-1014-L-10198)
- MARCOM Electrical Safety DVD (V0000989EM)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- Tru-Spec Workwear and Protective Clothing