Shop All Work Shirts
Tru-Spec
Tactical Polo, Urban Digital, 3XL, 38" L
Mfr # 2570
Zoro # G5100133
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 54 in to 56 in
- Pockets 2
Product Information
- Brand Tru-Spec
- MFR # 2570
- Zoro # G5100133
- UPC # 690104364889
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Neck Size | 23 in |
Sleeve Length | 38 in |
Length | 38 in |
Details
Item | Tactical Polo |
Color | Urban Digital |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Includes | Pen Pocket |
Type | Long Sleeve |
Closure Type | zipper |
Style | Tactical Polo |
Description
Tactical Polo, Size 3XL, Color Urban Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 38 In., Fits Chest Size 54 In. to 56 In., Sleeve Length 38 In., Neck Size 23 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962XL-11)
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW903L)
- DYMO Labeling Tape, Black/Yellow, 1/2" (45018)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9394XL)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- N-FERNO Balaclava, Wind-Proof, Gray (6823)
- Tru-Spec Work Shirts