Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam Tropic, 2XL, 37" L
Mfr # 2537
Zoro # G5096539
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Multicam Tropic
- Material 50% Cotton, 50% Nylon
- Fabric Weight 6.5 oz
- Fits Chest Size 50 in to 52 in
Product Information
- Brand Tru-Spec
- MFR # 2537
- Zoro # G5096539
- UPC # 690104412108
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 22 in |
Length | 37 in |
Sleeve Length | 37 in |
Details
Item | Tactical Polo |
Color | Multicam Tropic |
Material | 50% Cotton, 50% Nylon |
Fabric Weight | 6.5 oz |
Pockets | 2 |
Features | Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar |
Type | Long Sleeve |
Closure Type | zipper |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size 2XL, Color Multicam Tropic, Material 50 Percent Nylon, 50 Percent Cotton, Length 37 In., Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Neck Size 22 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81768 (81768)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- Tru-Spec Workwear and Protective Clothing