Shop All Work Shirts
Tru-Spec
Tactical Polo, Multicam, L, 35" L
Mfr # 1298
Zoro # G5107903
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Multicam
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 42 in to 44 in
Product Information
- Brand Tru-Spec
- MFR # 1298
- Zoro # G5107903
- UPC # 690104239286
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 35 in |
Neck Size | 20 in |
Sleeve Length | 35 in |
Details
Item | Tactical Shirt |
Color | Multicam |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 6.5 oz |
Pockets | 4 |
Features | (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure |
Type | Long Sleeve |
Closure Type | zipper |
Includes | Pen Pocket |
Style | Tactical Shirt |
Description
Tactical Polo, Size L, Color Multicam, Material 65 Percent Polyester, 35 Percent Cotton, Length 35 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 35 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- PANDUIT Voltage Marker, Vinyl, 24V DC, 4.50"W x (PCV-24VDCBY)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, 2nd Amendment (GWP-RSEM-BARM)
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- Tru-Spec Work Shirts