Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 54" Size, 9" Inseam
Mfr # 4278
Zoro # G6569451
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 54 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 53 in to 55 in
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6569451
- UPC # 690104497099
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 54 in |
Fits Waist Size | 53 in to 55 in |
Details
Color | Olive Drab |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 54 In., Fits Waist Size 53 In. to 55 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Corded Flanged Shape, 25 dB, Yellow/Blue (7000002322)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- BRADY Empty Drum Warning Label, 4 In. H, PK100 (814LS)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3632)
- Tru-Spec Flame Resistant & Arc Flash Pants