Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 52" Size, 9" Inseam
Mfr # 4278
Zoro # G6548110
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 52 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 51 in to 53 in
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6548110
- UPC # 690104497082
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 52 in |
Fits Waist Size | 51 in to 53 in |
Details
Color | Olive Drab |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 52 In., Fits Waist Size 51 In. to 53 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Lead Paint Removal Half Face Respirator White (7093H1-DC)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- KAREWEAR Leggings, Silver, Aluminized Carbon Kevlar(R) (780ACK)
- Tru-Spec Flame Resistant & Arc Flash Pants