Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 48" Size, 9" Inseam
Mfr # 4278
Zoro # G6568970
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 48 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 47 in to 49 in
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6568970
- UPC # 690104497068
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 48 in |
Fits Waist Size | 47 in to 49 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 48 In., Fits Waist Size 47 In. to 49 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- PIP Cut-Resistant Sleeve, A3 Cut Level (2514KT)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D07 (475D07)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- Tru-Spec Arc Flash and Flame Resistant Clothing