Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 32" Size, 9" Inseam
Mfr # 4278
Zoro # G6581528
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 32 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 31 in to 33 in
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6581528
- UPC # 690104496986
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Color | Olive Drab |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 32 In., Fits Waist Size 31 In. to 33 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0523-ND_7X5 (LCU4-0523-ND_7X5)
- ENVIROTACK&TRADE EnviroTac 36x45 60-Layer Gray Disposable Adhesive Mat (PS 3645 64 G)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- Tru-Spec Flame Resistant & Arc Flash Pants