Shop All Work Shirts
Tru-Spec
Responder Shirt, L Size, Ranger Green
Mfr # 2516
Zoro # G6532920
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Size L
- Fabric Weight 6.5 oz
- Color Ranger Green
- Fits Chest Size 42 in to 44 in
Product Information
- Brand Tru-Spec
- MFR # 2516
- Zoro # G6532920
- UPC # 690104496887
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Details
Closure Type | zipper |
Item | Responder Shirt |
Fabric Weight | 6.5 oz |
Color | Ranger Green |
Material | 15% Cotton, 85% Polyester |
Pockets | 2 |
Features | Contoured Torso Shape, Drirelease Fabric Body and Underside of Arms, Environmentally Friendly FreshGuard(R) Treatment On Body of Garment, Flat Seam Construction, Polyester/Cotton Ripstop On Sleeves and Yoke |
Gender | Men's |
Type | Regular |
Style | Responder Shirt |
Includes | Adjustable Hook-and-Loop Cuffs |
Description
Responder Shirt, Size L, Color Ranger Green, Material 85 Percent Polyester, 15 Percent Cotton, Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding 1/4 Zipper, Fabric Weight 6.5 oz., Features Contoured Torso Shape, Polyester/Cotton Ripstop On Sleeves and Yoke, Flat Seam Construction, Drirelease Fabric Body and Underside of Arms, Environmentally Friendly FreshGuard(r) Treatment On Body of Garment, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP BLACK (UC18-00162)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, XL (SY20BR SS XL)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- Tru-Spec Work Shirts