Shop All Work Jackets & Coats
Tru-Spec
Polar Fleece Jacket, XL, Regular, Black
Mfr # 2434
Zoro # G6257017
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 100% Polyester Fleece
- Fits Chest Size 46 in to 48 in
- Length 28 3/4 in
- Sleeve Length 29-1/2 in
Product Information
- Brand Tru-Spec
- MFR # 2434
- Zoro # G6257017
- UPC # 690104405889
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 28 3/4 in |
Sleeve Length | 29-1/2 in |
Neck Size | 16-3/4 in |
Details
Color | Black |
Item | Polar Fleece Jacket |
Material | 100% Polyester Fleece |
Garment Style | Jacket |
Fabric Weight | 12.7 oz |
Number of Pockets | 2 |
Type | Regular |
Binding | Zipper |
For Use With | Jacket Systems |
Description
Polar Fleece Jacket, Material 100 Percent Polyester Fleece, Fits Chest Size 34 In. to 36 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 12.7 oz., Binding Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Used Oil Storage Area Sign, Landscape (OS-NS-D-710-L-16796)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93860L)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHMM-08)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- CARHARTT Men's Black Cotton Duck Coat size 2XLT (C003-BLK XXL TLL)
- Tru-Spec Work Jackets & Coats