Shop All Work Jackets & Coats
Tru-Spec
Polar Fleece Jacket, M, Regular, Coyote
Mfr # 2436
Zoro # G6255179
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 100% Polyester Fleece
- Fits Chest Size 38 in to 40 in
- Length 26 3/4 in
- Sleeve Length 27-1/2 in
Product Information
- Brand Tru-Spec
- MFR # 2436
- Zoro # G6255179
- UPC # 690104406060
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 26 3/4 in |
Sleeve Length | 27-1/2 in |
Neck Size | 15-1/4 in |
Details
Item | Polar Fleece Jacket |
Color | Coyote |
Material | 100% Polyester Fleece |
Garment Style | Jacket |
Fabric Weight | 12.7 oz |
Number of Pockets | 2 |
For Use With | Jacket Systems |
Type | Regular |
Binding | Zipper |
Description
Polar Fleece Jacket, Material 100 Percent Polyester Fleece, Fits Chest Size 34 In. to 36 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 12.7 oz., Binding Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M88 (465M88)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- MCR SAFETY Glasses, Checklite CL1 Clear Lens Uncoated - BULK (CL010N)
- HD SAFETY STORE Spill Station Kit, Wall Mount (AB-WSB9)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- Tru-Spec Workwear