Shop All Work Jackets & Coats
Tru-Spec
Polar Fleece Jacket, L, Regular, Coyote
Mfr # 2436
Zoro # G6317503
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Polyester Fleece
- Fits Chest Size 42 in to 44 in
- Length 27 3/4 in
- Sleeve Length 28-1/2 in
Product Information
- Brand Tru-Spec
- MFR # 2436
- Zoro # G6317503
- UPC # 690104406077
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 27 3/4 in |
Sleeve Length | 28-1/2 in |
Neck Size | 16 in |
Details
Color | Coyote |
Item | Polar Fleece Jacket |
Material | 100% Polyester Fleece |
Garment Style | Jacket |
Fabric Weight | 12.7 oz |
Number of Pockets | 2 |
Binding | Zipper |
For Use With | Jacket Systems |
Type | Regular |
Description
Polar Fleece Jacket, Material 100 Percent Polyester Fleece, Fits Chest Size 34 In. to 36 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 12.7 oz., Binding Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON Zenon Z12R Rimless Optical Eyewear with 1.5-Diopter Bifocal Reading-Glass Design, Clear Lens/Frame (250-27-0015)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, S (WJ301)
- Tru-Spec Workwear