Shop All Work Jackets & Coats
Tru-Spec
Polar Fleece Jacket, L, Regular, Black
Mfr # 2434
Zoro # G6294537
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Polyester Fleece
- Fits Chest Size 42 in to 44 in
- Length 27 3/4 in
- Sleeve Length 28-1/2 in
Product Information
- Brand Tru-Spec
- MFR # 2434
- Zoro # G6294537
- UPC # 690104405872
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 27 3/4 in |
Sleeve Length | 28-1/2 in |
Neck Size | 16 in |
Details
Item | Polar Fleece Jacket |
Color | Black |
Material | 100% Polyester Fleece |
Garment Style | Jacket |
Fabric Weight | 12.7 oz |
Number of Pockets | 2 |
Type | Regular |
Binding | Zipper |
For Use With | Jacket Systems |
Description
Polar Fleece Jacket, Material 100 Percent Polyester Fleece, Fits Chest Size 34 In. to 36 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 12.7 oz., Binding Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Steel Work Boot, Wheat (TB0A1Q8K231)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- RADIANS Disposable Bullet Shape, Green (FP90-B250)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon (6687)
- Tru-Spec Workwear and Protective Clothing