Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, S, Regular, Black
Mfr # 2027
Zoro # G6249588
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 100% Nylon
- Fits Chest Size 34 in to 36 in
- Length 27 in
- Sleeve Length 33 in
Product Information
- Brand Tru-Spec
- MFR # 2027
- Zoro # G6249588
- UPC # 690104403182
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 27 in |
Sleeve Length | 33 in |
Neck Size | 14-1/2 in |
Details
Color | Black |
Item | Parka Jacket |
Material | 100% Nylon |
Garment Style | Parka |
Number of Pockets | 6 |
For Use With | Jacket Systems |
Binding | Two Way Zipper |
Type | Regular |
Description
Parka Jacket, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Length 27 In., Sleeve Length 33 In., Garment Style Parka, Binding Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- BRADY Sign, Spill Station, 10"X14", Aluminum, 30671 (30671)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- ARCLITE Arc Rated Rain Jacket, L (1503JFOL)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- POLAR PLUS Insulated Jacket, -50, XL-Tall (34029NT-XL)
- Tru-Spec Work Jackets & Coats