Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, L, Long, Multicam
Mfr # 2026
Zoro # G6317759
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Nylon
- Fits Chest Size 42 in to 44 in
- Length 33 in
- Sleeve Length 37 in
Product Information
- Brand Tru-Spec
- MFR # 2026
- Zoro # G6317759
- UPC # 690104402994
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 33 in |
Sleeve Length | 37 in |
Neck Size | 16 in |
Details
Item | Parka Jacket |
Color | Multicam |
Material | 100% Nylon |
Garment Style | Parka |
Number of Pockets | 6 |
Binding | Two Way Zipper |
Type | Long |
For Use With | Jacket Systems |
Description
Parka Jacket, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Length 27 In., Sleeve Length 33 In., Garment Style Parka, Binding Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - White (H1-CH-01V)
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- C-LINE PRODUCTS Plastic Face Shield, PK100 (19020-CT)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- Tru-Spec Work Jackets & Coats