Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, 2XL, Long, Coyote
Mfr # 2029
Zoro # G6286100
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 100% Nylon
- Fits Chest Size 50 in to 52 in
- Length 35 1/4 in
- Sleeve Length 39 in
Product Information
- Brand Tru-Spec
- MFR # 2029
- Zoro # G6286100
- UPC # 690104403472
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 35 1/4 in |
Sleeve Length | 39 in |
Neck Size | 17-1/2 in |
Details
Color | Coyote |
Item | Parka Jacket |
Material | 100% Nylon |
Garment Style | Parka |
Number of Pockets | 6 |
Type | Long |
Binding | Two Way Zipper |
For Use With | Jacket Systems |
Description
Parka Jacket, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Length 27 In., Sleeve Length 33 In., Garment Style Parka, Binding Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- STRANCO Die-Cut Refl. Number Label, 3, 3In H, PK5 (DWR-3-3-5)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (12 pair) (48-22-8912B)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BRN)
- Tru-Spec Workwear