Shop All Work Shirts
Tru-Spec
Mens Tactical Polo, Size 2XL, Navy
Mfr # 4331
Zoro # G1848977
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Button
- Size 2XL
- Fabric Weight 7 oz
- Color Navy
- Fits Chest Size 50 in to 52 in
Product Information
- Brand Tru-Spec
- MFR # 4331
- Zoro # G1848977
- UPC # 690104257181
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 35 1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | Men's Tactical Polo |
Closure Type | Button |
Fabric Weight | 7 oz |
Color | Navy |
Pockets | 0 |
Material | 40% Polyester, 60% Cotton |
Features | Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In |
Gender | Men's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Men's Tactical Polo, Size 2XL, Color Navy, Material 60 Percent Cotton, 40 Percent Polyester, Length 35-1/2 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- GUARDIAN EQUIPMENT Locking Steel Carabiner, 3/4", Gate (01837)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Gray XL SP24 (SP24GYSSXL)
- PORTWEST Long Sleeve Pocket T-Shirt, Med (S579)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- Tru-Spec Work Shirts