Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size S/36, Black
Mfr # 1995
Zoro # G1840592
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 30 in
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
Product Information
- Brand Tru-Spec
- MFR # 1995
- Zoro # G1840592
- UPC # 690104222097
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S/36 |
Fits Waist Size | 36 in to 38 in |
Details
Item | GEN 1 Police BDU Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 6 |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Garment Style | Pants |
Closure Type | Self Locking YKK Zipper Fly with Button |
Pockets | 6 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size S/36, Black, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DS HIP (3508-HIP-LR-DRILL-KIT)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, S, 12PK (34-8264/S)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- Tru-Spec Workwear