Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size R/36, Black
Mfr # 1995
Zoro # G1840181
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
Product Information
- Brand Tru-Spec
- MFR # 1995
- Zoro # G1840181
- UPC # 690104177496
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | R/36 |
Fits Waist Size | 36 in to 38 in |
Details
Item | GEN 1 Police BDU Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Closure Type | Self Locking YKK Zipper Fly with Button |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Pockets | 6 |
Number of Outside Pockets | 6 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size R/36, Black, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Leather Welding Gloves, 1 Pair, Large (STFS0105)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- Tru-Spec Workwear