Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size M/32, Black
Mfr # 1827
Zoro # G1840367
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size M/32
- Inseam 34 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1827
- Zoro # G1840367
- UPC # 690104464633
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M/32 |
Fits Waist Size | 32 in to 34 in |
Details
Item | Men's BDU Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Zipper Fly with Melamine Button |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size M/32, Black, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12 (206491)
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- Tru-Spec Workwear and Protective Clothing