Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 54", Black
Mfr # 1062
Zoro # G1839098
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 54 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1062
- Zoro # G1839098
- UPC # 690104262932
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Fits Waist Size | 53 in to 55 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Pockets | 10 |
Includes | Fit Slider Waistband |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 54 In., Dark Navy, Fits Waist Size 53 In. to 55 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 17 FOUNDATION CN PR, MENS PR (A7400-17W)
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W (28100)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- Tru-Spec Work Pants and Shorts