Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 48", Brown
Mfr # 1065
Zoro # G1798680
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 48 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1065
- Zoro # G1798680
- UPC # 690104289915
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 47 in to 49 in |
Details
Item | Men's Tactical Pants |
Color | Brown |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Includes | Fit Slider Waistband |
Pockets | 10 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 50 In., Brown, Fits Waist Size 49 In. to 51 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- MCR SAFETY Leather Welding Jacket 30 Length Large (38030MWL)
- MOON AMERICAN Storz Cap, Storz, 4 In (685-40Z)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- Tru-Spec Workwear