Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 44", Coyote
Mfr # 1038
Zoro # G1846877
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 44 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1038
- Zoro # G1846877
- UPC # 690104437668
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 43 in to 45 in |
Details
Item | Men's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Includes | 2 in Wide Belt Loops, Badge Holders |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 48 In., Coyote, Fits Waist Size 47 In. to 49 In., Garment Style Pants, Inseam 37 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1956L)
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 12, (64360)
- Tru-Spec Workwear