Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 44", Brown
Mfr # 1065
Zoro # G1818813
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 44 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1065
- Zoro # G1818813
- UPC # 690104289717
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 43 in to 45 in |
Details
Item | Men's Tactical Pants |
Color | Brown |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Number of Outside Pockets | 10 |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In., Brown, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- 3M DBI-SALA SalaliftII Winch (8102003)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, School Parking Only - Visitors (A-1218 School Parking Only - Visitors)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- Tru-Spec Work Pants and Shorts