Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 42", Dark Navy
Mfr # 1061
Zoro # G1838477
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1061
- Zoro # G1838477
- UPC # 690104262192
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Includes | Fit Slider Waistband |
Features | Interior Pocket, Hook & Loop Closure |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In., Dark Navy, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (47-L171B/XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Pink, Ribbed Nylon/Spandex (TCX-22-S)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- WHITE MARK PS528-A-14 14 Plus Size Super Stretch Denim - Black (PS528-A/14)
- Tru-Spec Work Pants and Shorts