Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 40", Navy
Mfr # 1037
Zoro # G1847172
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 40 in
- Inseam 30 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1037
- Zoro # G1847172
- UPC # 690104402062
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Ascent Pants |
Color | Navy |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Navy, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- SURTEK Garden Boots 9 (137569)
- BRADY Wire Marker Label, Black/White/Clear (M-91-427)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- Tru-Spec Workwear