Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 38", Charcoal
Mfr # 1079
Zoro # G1857690
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 30 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1079
- Zoro # G1857690
- UPC # 690104354989
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Charcoal |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 46 In., Charcoal, Fits Waist Size 45 In. to 47 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B161/11)
- FIRST ALERT SMK DET BTRY DUAL SENSOR (1039828)
- CALLOWAY MILLS Multi, 24 W x 36 L (120262436)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 10, PR (CHS-META)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- Tru-Spec Work Pants and Shorts